KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G1313706| Mfr #: 218321-PR

$316.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Nut Height: 17/64"
Fastener Thread Direction: Right Hand
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313706 Mfr #: 218321-PR
Nut Height: 17/64"Fastener Thread Direction: Right Hand
Item: Lock NutMaterial Grade: 18-8
Dia./Thread Size: 5/16"-24Width Across Flats: 1/2"
System of Measurement: InchBasic Material: Stainless Steel
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade 18-8, Width Across Flats 1/2 In., Nut Height 17/64 In., Package Quantity 100

Reviews