KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Cadmium Finish Carbon Steel Top Lock Nut, 50 pk.

FLEXLOC| Zoro #: G1711437| Mfr #: 217220-PR

$274.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 5/8"-11
Fastener Finish: Cadmium
Width Across Flats: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1711437 Mfr #: 217220-PR
Dia./Thread Size: 5/8"-11Fastener Finish: Cadmium
Width Across Flats: 1"Nut Height: 13/32"
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Lock NutBasic Material: Steel
Country of Origin (subject to change): United States

Description

Lock Nut, Nut Style Flexible Top Lock Nut, System of Measurement Inch, Steel, Fastener Finish Cadmium, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 5/8 In.-11, Width Across Flats 1 In., Nut Height 13/32 In., Package Quantity 50

Reviews