BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#8-32 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G2210975| Mfr #: 218180-PG

$117.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right HandNut Height: 1/4"System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210975 Mfr #: 218180-PG
Fastener Thread Direction: Right HandNut Height: 1/4"
System of Measurement: InchNut Style: Flexible Top Lock Nut
Width Across Flats: 11/32"Material Grade: 18-8
Item: Lock NutFastener Finish: Plain
Dia./Thread Size: #8-32Basic Material: Stainless Steel
Fastener Thread Type: UNC (Coarse)Country of Origin (subject to change): United States

Description

Lock Nut, Nut Style Flexible Top Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size #8-32, Material Grade 18-8, Width Across Flats 11/32 In., Nut Height 1/4 In., Package Quantity 100

Reviews