PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#8-32 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G1723811| Mfr #: 218299-PR

$140.50 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width Across Flats: 11/32"Fastener Finish: PlainDia./Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723811 Mfr #: 218299-PR
Width Across Flats: 11/32"Fastener Finish: Plain
Dia./Thread Size: #8-32Basic Material: Stainless Steel
Material Grade: 18-8Fastener Thread Type: UNC (Coarse)
Item: Lock NutSystem of Measurement: Inch
Fastener Thread Direction: Right HandNut Height: 3/16"
Nut Style: Flexible Top Lock NutCountry of Origin (subject to change): United States

Description

Lock Nut, Nut Style Flexible Top Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size #8-32, Material Grade 18-8, Width Across Flats 11/32 In., Nut Height 3/16 In., Package Quantity 100

Reviews