Flexotherm
Tote Heater, 275 gal, 7.33A, 136F
Mfr # HVB-A-12-412-184-047-00-458
Zoro # G913343338
product price: $1,748.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Thermostat Temperature -Maximum 136 Degrees F
- For Container Type IBC Totes
- IP Rating IP66
- Insulation Material Vinyl
- Standards CE, CSA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Flexotherm
- MFR # HVB-A-12-412-184-047-00-458
- Zoro # G913343338
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Heater Height | 14 3/5 in |
Heater Length | 41 1/2 in |
Details
Thermostat Temperature -Maximum | 136 Degrees F |
For Container Type | IBC Totes |
IP Rating | IP66 |
Insulation Material | Vinyl |
Standards | CE, CSA, OSHA |
Heater Exterior Material | Vinyl |
Item | Tote Heater |
Operating Voltage | 115V AC |
Current Rating | 7.33 A |
For Container Material Type | Metal, Plastic |
Watts | 842.77 W |
For Container Capacity | 275 gal |
Watt Density | 22.1 W/sq ft |
Features | Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant |
Description
Tote Heater, Current Rating 7.33 A, For Container Capacity 275 gal, For Container Material Type Metal, Plastic, For Container Type IBC Totes, Thermostat Temperature -Maximum 136 Degrees F, Operating Voltage 115V AC, Watt Density 22.1 W/sq ft, Watts 842.77 W, Features Continuous, Even Heat, Flexible Allows for Complete Wrap, HeatGrid(TM) Heating Technology, Keeps Cold Air Out, Warm Air In, Water Resistant, Heater Exterior Material Vinyl, Heater Height 14 3/5 in, Heater Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON OEM Blower, Direct Drive, 6-1/8 in Wheel Dia, 485 cfm, 115V AC, 1 Phase, 1/12 hp, Open Motor (1TDR7)
- DAYTON Blower, 75 cfm, 115V, 50/60 Hz (42NL22)
- MAXITROL R500S-3/4 3/4" Gas Pressure (R500S-3/4)
- UNIWELD Refrigerant Gauge, Blue, 3-1/4" L, 500 psi (G430ND)
- FLEXOTHERM Ground Thaw Heated Blanket, 6.5', 120VAC (HVB-A-07-500-078-036-00-G-70)
- FLEXOTHERM Utility Pole Heated Blanket, 6.5', 120VAC (HVB-A-11-500-078-069-00-G-70)
- FLEXOTHERM Tote Heater, 275 gal, 4.26A, 158F (HVB-B-12-412-184-070-00-458)
- FLEXOTHERM Tank Heater Wrap, 420 lb, 4.12A, 90F (HVB-A-01-350-420-032-00-P)
- FLEXOTHERM Tank Heater Wrap, 100 lb, 2.06A, 90F (HVB-A-01-350-100-032-00-P)
- FLEXOTHERM Ground Thaw Heated Blanket, 15', 120VAC (HVB-A-12-412-176-036-00-G-58)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 270W, 6"W x 36"L, PSA, Plug (SRP06361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L, w/ Plug (SRL24241ADJB)