Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Grounds & Outdoor
/
Lawn & Garden
/
Lawn & Garden Tools
/
Shovels and Scoops
/
TROWEL OAK/STL 10""L
Shop All Shovels and Scoops
Shop Alternate Products
This Product is Discontinued
Flexrake
TROWEL OAK/STL 10""L (Discontinued)
Mfr #
CLA323
Zoro #
G803511458
This Product is Discontinued
Shop for all Shovels and Scoops
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: TROWEL OAK/STL 10""L
$10.92
Product Information
Brand
Flexrake
MFR #
CLA323
Zoro #
G803511458
UPC #
17849323726
Country of Origin
Taiwan, Province of China
Category
Shovels and Scoops
Description
Flexrake 10 in. Steel Trowel Wood Handle
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Flexrake Lawn & Garden Tools