- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Compressor, Air Tank & Pneumatic Tool Parts
- /
- Air Compressor Parts
- /
- FLXZLA PRO HOSE 3/8""X25'
Flexzilla
FLXZLA PRO HOSE 3/8""X25'
- Zoro #: G2905153
- Mfr #: HFZP3825YW2

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.35
Flexzilla #HFZP3825YW2 Specifications
- Zoro #: G2905153
- Mfr #: HFZP3825YW2
- Country of Origin (subject to change): Taiwan, Province of China
Description
Flexzilla Pro 25 ft. L X 3/8 in. D Hybrid Polymer Air Hose 300 psi Zilla Green
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Flexzilla #HFZP3825YW2
Explore more
- CHICAGO PNEUMATIC Magnetic Starter, 5 HP, 460V, 3-Phase 1312101274
- WILTON MiltonMi1460 Large Bore Reducer Adapter 1460
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run 2.0 Hp Air Compressor Motor/Pump CAT-200CR
- INTERSTATE PNEUMATICS Auto Drain Kit For W1030 Filters Only WP1035
- DEVILBISS DeVilbiss DEV-HAF47 Element & Gasket Kit DEV-HAF47
- DEVILBISS Repair Kit For Har507 Air Regulator 191554
- INDUSTRIAL GOLD B Section 37 Length Cogged Air Compressor Drive Belt BX37
- Flexzilla Air Compressor Parts