Shop Alternate Products
This Product is Discontinued
Flexzilla
Grease Hose 3/16" x 18", 1/8" MNPT Ends (Discontinued)
Mfr # L2915FZ
Zoro # G4451877
This Product is Discontinued
Key Features
- Number of Feeds 5
- Width 3.75
- Color Green
- Height 0.75
- Length 12.75