Flint & Walling
Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 70 psi Max Pressure
Mfr # CJ101B201AB
Zoro # G7532646
Free Shipping & Returns
$1,845.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1-1/2 in NPT
Replacement Parts
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage PB1016A151
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage PB0516A071
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage, 118 psi Max Pressure PB3508A301
- FLINT & WALLING Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage CJ101B203AB
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 6 Stage PB3506A201
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 14 Stage PB2714A303
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage PB0712S073
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 2 in NPT Inlet Size, 5 Stage, 60 psi Max Pressure PB8505A301
- FLINT & WALLING Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 54 psi Max Pressure CJ101B071AB
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 3 Stage 5UWK5
- Flint & Walling Booster Pumps