Flint & Walling
Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage
- Zoro #: G4735096
- Mfr #: PB2711A203
Hover or click to zoom Tap to zoom
Key Features
- Item: Booster Pump
- Booster Pump Type: Multi-Stage Booster Pump
- HP - Pumps: 2 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
- Inlet Size - Pumps: 1 in NPT
- Outlet Size - Pumps: 1 in NPT
- Number of Stages - Pumps: 11
$1,019.00
Subtotal: $1,019.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Flint & Walling
- MFR #PB2711A203
- Zoro #G4735096
- Country of OriginUnited States
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Manufacturers Warranty Length | 1 yr |
Height | 9 in |
Width | 6 1/2 in |
Length | 27 1/2 in |
Overall Height | 9 in |
Overall Length | 27.5 in |
Overall Width | 6.5 in |
Length (Straight Wireway) | 27 1/2 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 in |
Intake and Discharge Size | 1 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Solid Diameter (Maximum) | 0 in |
Intake Size | 1 in |
Details
Item | Booster Pump |
Booster Pump Type | Multi-Stage Booster Pump |
HP - Pumps | 2 hp |
Voltage - Pumps | 208 to 240/480V AC |
Phase - Pumps | 3 |
Number of Stages - Pumps | 11 |
Max. Pressure - Pumps | 150 psi |
Housing Material - Pumps | Stainless Steel |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 34 gpm, Flow Rate @ 30 psi 32.5 gpm, Flow Rate @ 40 psi 31.5 gpm, Flow Rate @ 50 psi 31 gpm, Flow Rate @ 60 psi 29.5 gpm, Flow Rate @ 70 psi 27.5 gpm, Flow Rate @ 80 psi 26.8 gpm, Flow Rate @ 90 psi 25 gpm, Flow Rate @ 100 psi 24.2 gpm, Flow Rate @ 120 psi 20.3 gpm, Shut Off Pressure (Maximum) 150 psi, Compatible Intake Pipe Size 1 in
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Flint & Walling #PB2711A203
Explore more
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 14 Stage PB1914A201
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 17 Stage PB2717S303A
- FLINT & WALLING Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage PB1016A153
- FLINT & WALLING Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage CJ101B103AB
- FLINT & WALLING Booster Pump System, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage, 120 psi Max Pressure VP05
- FLINT & WALLING Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage PB0516S073
- GRUNDFOS Pump, CRE 3-25 N-FGJ-A-E-HQQE Vertical Multistage Centrifugal, 1 1/4" x 1 1/4" ANSI Flange 99389046
- GRUNDFOS Pump, CRE 20-1 N-GJ-A-E-HQQE Vertical Multistage Centrifugal, 2" x 2" ANSI Flange Connection 99392193
- GRUNDFOS CRN45-7 I-G-G-V-HQQV 3x230/460 60 HZ Vertical Multistage Pump CR Series 96654145
- GRUNDFOS Pumps Booster Module, BM 46-3N 7.5 kW 3x 440-480V 60Hz, 10 HP, 338 Stainless Steel with NBR rubber 15E03603
- GRUNDFOS CRI1-2 A-CA-I-E-HQQE 3x230/400 50HZ Vertical Multistage Centrifugal Pump & Motor. 3 Ph 98160575
- Flint & Walling Booster Pumps