Flint & Walling
Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage
- Zoro #: G4634086
- Mfr #: PB0712A071
Tap to zoom
Hover or click to zoom
$890.32
- Item: Multi-Stage Booster Pump
- Booster Pump Type: Multi-Stage Booster Pump
- HP - Pumps: 3/4 hp
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $890.32
Flint & Walling #PB0712A071 Specifications
- Zoro #: G4634086
- Mfr #: PB0712A071
- Item: Multi-Stage Booster Pump
- Booster Pump Type: Multi-Stage Booster Pump
- HP - Pumps: 3/4 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
- Inlet Size - Pumps: 3/4 in NPT
- Outlet Size - Pumps: 3/4 in NPT
- Number of Stages - Pumps: 12
- Max. Pressure - Pumps: 158 psi
- Housing Material - Pumps: Cast Iron
- Motor Enclosure - Pumps: Open Dripproof
- Height: 9 in
- Motor Ambient Temp. Rating: 65 Degrees C
- Width: 6 1/2 in
- Max. Pressure: 158 psi
- Housing Material: Cast iron
- Motor Type: Capacitor-Start
- Pump Mounting Position: Horizontal or Vertical with Inlet Down
- Outlet: 3/4" FNPT
- GPM @ 10 PSI: 14
- Max. Liquid Temp.: 140 Degrees F
- Stages: 12
- Impeller Material: Noryl
- Voltage: 115/230
- Agency Compliance: CSA, CUS, UL Listed
- Motor RPM: 3,450 RPM
- GPM @ 100 PSI: 8.9
- GPM @ 20 PSI: 13.4
- HP: 3/4
- Manufacturers Warranty Length: 1 yr
- Impeller Type: Closed
- Phase: 1
- Bearing Type: Ball
- Wetted Materials: Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
- GPM @ 40 PSI: 12.2
- Motor Enclosure: ODP
- Duty: Continuous
- Amps: 14.0/7.0
- Seal Material: Buna N and Carbon/Ceramic, Stainless Steel
- Includes: Kit/Motor Cover Vertical
- Suction Lift: 0 ft
- Inlet: 3/4" FNPT
- Frame: NEMA 56J
- GPM @ 80 PSI: 9.5
- Length: 23 7/8 in
- Hz: 60
- GPM @ 60 PSI: 10.9
- GPM @ 120 PSI: 7
- Max. Case Pressure: 300 psi
- Max. Dia. Solids: clear water
- GPM @ 140 PSI: 4.6
- Length (Straight Wireway): 23 7/8 in
- Country of Origin (subject to change): United States
Description
Multi-Stage Booster Pump, 3/4 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 158 psi, Number of Stages - Pumps 12, Housing Material - Pumps Cast Iron, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 14.0/7.0 Amps, GPM @ 10 PSI 14, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F
Restrictions and Compliance
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Flint & Walling #PB0712A071
Explore more
- Flint & Walling Multi-Stage Booster Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage PB0512A053
- Flint & Walling Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 16 Stage PB0516A073
- Flint & Walling Booster Pump, 3 hp, 240V AC, 1 Phase, 3 in NPT Inlet Size, 2 Stage, 43 psi Max Pressure C22231
- Flint & Walling Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure C22233
- Flint & Walling Booster Pump, 2 HP, 3-Phase, 208-230/460V CJ101C203AB
- Flint & Walling Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage PB1914S203
- Flint & Walling Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 2 in NPT Inlet Size, 6 Stage, 83 psi Max Pressure PB5506A301
- Flint & Walling Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage CJ101B073AB
- Dayton Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 17 Stage 5UWL6
- Dayton Pressure Booster Pump, 2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 88 psi Max Pressure 45MW28
- Franklin Electric Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 6 Stage 96061504
- Flint & Walling Booster Pumps