Skip to Main Content
customer-service Help
Flint & Walling

Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 16 Stage

Flint & Walling Multi-Stage Booster Pump,  3/4 hp,  120/240V AC,  1 Phase,  3/4 in NPT Inlet Size,  16 Stage PB0516S071
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,232.86
  • Item: Multi-Stage Booster Pump
  • Booster Pump Type: Multi-Stage Booster Pump
  • HP - Pumps: 3/4 hp
See full product details
Out of Stock
Total: $1,232.86

Flint & Walling #PB0516S071 Specifications

  • Item: Multi-Stage Booster Pump
  • Booster Pump Type: Multi-Stage Booster Pump
  • HP - Pumps: 3/4 hp
  • Voltage - Pumps: 120/240V AC
  • Phase - Pumps: 1
  • Inlet Size - Pumps: 3/4 in NPT
  • Outlet Size - Pumps: 3/4 in NPT
  • Number of Stages - Pumps: 16
  • Max. Pressure - Pumps: 189 psi
  • Housing Material - Pumps: Stainless Steel
  • Motor Enclosure - Pumps: Open Dripproof
  • Housing Material: Stainless Steel
  • Motor Type: Capacitor-Start
  • Width: 6 1/2 in
  • Outlet: 3/4" FNPT
  • Frame: 56J
  • Seal Material: Buna N, Carbon/Ceramic, Stainless Steel
  • Voltage: 115/230
  • GPM @ 10 PSI: 11.0
  • Height: 9 in
  • Amps: 14.0/7.0
  • Pump Mounting Position: Horizontal or Vertical with Inlet Down
  • Manufacturers Warranty Length: 1 yr
  • Max. Pressure: 189 psi
  • Motor Enclosure: ODP
  • Wetted Materials: Stainless Steel, Thermoplastic
  • Impeller Type: Closed
  • Stages: 16
  • Motor Ambient Temp. Rating: 65 Degrees C
  • Suction Lift: 0 ft
  • Inlet: 3/4" FNPT
  • Phase: 1
  • Hz: 60
  • Max. Liquid Temp.: 140 Degrees F
  • Duty: Continuous
  • Bearing Type: Ball
  • HP: 3/4
  • Impeller Material: Noryl
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi-Stage Booster Pump, 3/4 hp HP - Pumps, 120/240V AC Voltage - Pumps, Phase - Pumps 1, Outlet Size - Pumps 3/4 in NPT, 3/4 in NPT Inlet Size - Pumps, Max. Pressure - Pumps 189 psi, Number of Stages - Pumps 16, Housing Material - Pumps Stainless Steel, Motor Enclosure - Pumps Open Dripproof, Pump Mounting Position Horizontal or Vertical with Inlet Down, 14.0/7.0 Amps, GPM @ 10 PSI 11.0, Impeller Material Noryl, Impeller Type Closed, Max. Liquid Temp. 140 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Flint & Walling #PB0516S071