Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Light Switch, 215 lm

  • Zoro #: G3722621
  • Mfr #: 6523

Light Switch, 215 lm

  • Zoro #: G3722621
  • Mfr #: 6523

$12.99 /ea

Order in multiples of 24

Details
  • Length: 4-1/2"
  • Maximum Lumens Output: 215
  • Run Time on High Setting: 3 hr.
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Flipit #6523 Specifications

  • Zoro #: G3722621
  • Mfr #: 6523
Length: 4-1/2" Maximum Lumens Output: 215
Run Time on High Setting: 3 hr. Flashlight Battery Size: AAA
Number of Batteries: 3 Flashlight Body Material: Plastic
Includes: (3) AAA Batteries Lumens: 215
Country of Origin (subject to change): China

Description

Light Switch,215 lm

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Flipit #6523