Flir
Clamp Meter, Backlit LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating
- Zoro #: G1996097
- Mfr #: CM72
Hover or click to zoom Tap to zoom
$189.99
- Promotion Restriction: Not eligible for promotion
- Item: Clamp Meter
- Digital/Analog: Digital
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $189.99
Flir #CM72 Specifications
- Zoro #: G1996097
- Mfr #: CM72
- Promotion Restriction: Not eligible for promotion
- Item: Clamp Meter
- Digital/Analog: Digital
- Max. AC Amps: 600
- Clamp Meter Jaw Style: Clamp On
- Max. DC Volts: 600 V
- Max. Ohms: 6000
- Jaw Capacity: 1.4 in (36 mm)
- Safety Rating: Cat IV 600V
- Display: Backlit LCD
- Max. AC Volts: 600 V
- Calibration Frequency: 50 to 60 Hz
- Calibration Certificate: Available Separately
- Standards: CE, CUL, FCC
- Battery Type: AAA
- Auto Power Off: Yes
- Data Hold: Yes
- Capacitance: 1,000 uF
- Non-Contact Voltage Detector: No
- Frequency Counter: 60 kHz
- Memory: Max/Min
- Bar Graph: No
- Audible Continuity: Yes
- Diode Test: Yes
- Peak Hold: No
- Inrush: No
- Manufacturers Warranty Length: Limited Lifetime
- Max. Conductor Size: 1,000 kcmil
- Special Features: Easy Access Battery Cover, Flex Clamp Adaptor Input, LoZ, Tripod Mount, Work Lights
- Includes: (4) AAA Batteries, CAT IV Silicon Test Leads, User Manual CD
- Operating Temp.: 14 Degrees to 122 Degrees F
- Counts: 6,000
- AC Current Accuracy: +/-3.0%
- AC Response: TRMS
- Auto Ranging: Auto Ranging
- Country of Origin (subject to change): Taiwan, Province of China
Description
Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 6,000, Jaw Capacity 1.4 in (36mm), Counts 6000, Battery Type AAA, Safety Rating CAT IV 600V, Calibration Certificate Available Separately, AC Response TRMS, Audible Continuity Yes, Diode Test Yes, Capacitance 1,000 uF, Frequency Counter 60 kHz, Memory Max/Min, Peak Hold No, Bar Graph No, Display Backlit LCD, Includes (4) AAA Batteries, CAT IV Silicon Test Leads, User Manual CD
Reviews of Flir #CM72
Explore more
- FLIR TRMS Clamp Meter, LCD, 1,000 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source CM78-NIST
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity CM275
- FLIR Power Clamp, LCD, 600 kW, 600 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source CM82
- FLIR Clamp Meter, LCD, 1,000 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating CM85-NIST
- FLIR Clamp Meter, Backlit LCD, 3,000 A, 4.5 in (114 mm) Jaw Capacity, Cat IV 600V Safety Rating CM57-NIST
- FLIR TRMS Clamp Meter, LCD, 1,000 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source CM78
- REED INSTRUMENTS 400A AC Clamp Meter w/Temperature and Non-Contact Voltage Detector R5020-NIST
- EXTECH Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating EX655
- FLUKE CAT III 600V Dmm ESP Multimeter, LCD, 10 A FLUKE-107 ESP
- PCE INSTRUMENTS Digital Clamp Power Analyzer, 4.0 to 600V PCE-GPA 62
- AMPROBE Clamp Meter, LCD, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating ACDC-100
- Flir Clamp On Power Meters