Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clamp Meter, Flex, 4-1/2 in. Jaw Capacity

  • Zoro #: G0095210
  • Mfr #: CM55

$199.99

  • Standards: CUL, FCC, CE
  • Inrush: Yes
  • Counts: 3000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Flir #CM55 Specifications

  • Zoro #: G0095210
  • Mfr #: CM55
Standards: CUL, FCC, CE Inrush: Yes
Counts: 3000 Auto Power Off: Yes
Battery Type: AAA Calibration Certificate: Available Separately
AC Response: TRMS Operating Temp.: 32 Degrees to 122 Degrees F
Data Hold: Yes Auto Ranging: Yes
Includes: (2) AAA Batteries, 10" Probe Peak Hold: Yes
Digital/Analog: Digital Manufacturers Warranty Length: Limited Lifetime
Clamp Meter Jaw Style: Flex Safety Rating: Cat IV 600V
AC Current Accuracy: +/-3.0% Jaw Capacity: 4.5" (114mm)
Max. AC Amps: 3000 Special Features: Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles, Built-In Worklights, Bluetooth
Calibration Frequency: 50 to 60 Hz Item: Clamp Meter
Display: LCD Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Flex, Max. AC Amps 3000, Jaw Capacity 4.5 In. (114mm), Counts 3000, Battery Type AAA, Safety Rating CAT IV 600V, Calibration Certificate Available Separately, AC Response TRMS, Peak Hold Yes, Display LCD, Includes (2) AAA Batteries, 10 In. Probe

Reviews of Flir #CM55