Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clamp Meter, Flex, 7 in. Jaw Capacity

  • Zoro #: G0095229
  • Mfr #: CM57

$232.13

  • Item: Clamp Meter
  • Digital/Analog: Digital
  • Counts: 3000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Flir #CM57 Specifications

  • Zoro #: G0095229
  • Mfr #: CM57
Item: Clamp Meter Digital/Analog: Digital
Counts: 3000 Manufacturers Warranty Length: Limited Lifetime
AC Response: TRMS Includes: (2) AAA Batteries, 18" Probe
Data Hold: Yes Battery Type: AAA
Calibration Certificate: Available Separately AC Current Accuracy: +/-3.0%
Auto Ranging: Yes Max. AC Amps: 3000
Safety Rating: Cat IV 600V Jaw Capacity: 7.0" (178mm)
Auto Power Off: Yes Calibration Frequency: 50 to 60 Hz
Operating Temp.: 32 Degrees to 122 Degrees F Display: LCD
Inrush: Yes Standards: CUL, FCC, CE
Clamp Meter Jaw Style: Flex Special Features: Flexible Probe Easily Wraps Around Bus Bars and Cable Bundles, Built-In Worklights, Bluetooth
Peak Hold: Yes Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Flex, Max. AC Amps 3000, Jaw Capacity 7.0 In. (178mm), Counts 3000, Battery Type AAA, Safety Rating CAT IV 600V, Calibration Certificate Available Separately, AC Response TRMS, Peak Hold Yes, Display LCD, Includes (2) AAA Batteries, 18 In. Probe

Reviews of Flir #CM57