DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

E50 Infrared Camera, -4 to 1202F

FLIR| Zoro #: G1581772| Mfr #: FLIR E50

$5995.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Focus Range: 0.4m to Infinity
Temp. Range (F): -4 Degrees to 1202 Degrees
Spectral Response: 7.5 to 13um
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1581772 Mfr #: FLIR E50
Focus Range: 0.4m to InfinityTemp. Range (F): -4 Degrees to 1202 Degrees
Spectral Response: 7.5 to 13umDrop Tested: 2m (6-1/2 ft.)
Focus Method: ManualTemp. Range (C): -20 Degrees to 650 Degrees
Ambient Temp. Range: 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)Picture In Picture: Yes
Data Logging: YesAlarm: yes
Ambient Temp. Range (F): 5 Degrees to 122 DegreesDisplay: 3.5" (320 x 240) LCD touch screen
NIST Certified: NoManufacturers Warranty Length: 2 yr.
Item: Infrared CameraMultiple Lens Option: Yes
Field of View: 25 Degrees Horizontal x 19 Degrees VerticalDisplay Resolution: 320 x 240 Pixels
Image Frequency: 60 HzWireless: No
IR Detector Resolution: 240 x 180 PixelsLaser Sighting: Yes
Visual Light Resolution: 3 MPEmissivity: Adjustable 0.10 to 1.00
File Formats: Radiometric JPGTemp. Accuracy: +/-2%
Includes: SD Memory Card, Rechargeable Battery, USB Cable, Power Adapter, ReportIR Software, Carrying Case and InstructionsRemovable Memory Card: SD
Thermal Sensitivity: 50 mKDisplay Type: Touch Screen LCD
Thermal Resolution: 43,200 PixelsDisplay Size: 3.5"
Country of Origin (subject to change): Estonia

Description

Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees , Temp. Range (C) - Infrared -20 Degrees to 650 Degrees , Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical, Focus Range - Infrared 0.40m to Infinity, Focus Method Manual, Thermal Sensitivity - IR Camera 50 mK, Detector Resolution - Infrared 240 x 180 Pixels, Display - IR Camera 3.5 In. Touch Screen Color LCD, Display Resolution - IR Camera 320 x 240 Pixels, Data Logging - Instrument Yes, Wireless No

Restrictions and Compliance

*3: Hazardous material

Reviews