KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E50BX Infrared Camera, -4 to 248F

FLIR| Zoro #: G1640536| Mfr #: FLIR E50bx

$5995.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: 3.5" (320 x 240) LCD touch screen
Thermal Sensitivity: 45 mK
Emissivity: Adjustable 0.10 to 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640536 Mfr #: FLIR E50bx
Display: 3.5" (320 x 240) LCD touch screenThermal Sensitivity: 45 mK
Emissivity: Adjustable 0.10 to 1.00Laser Sighting: Yes
File Formats: Radiometric JPGDisplay Type: Touch Screen LCD
Temp. Range (F): -4 Degrees to 248 DegreesImage Frequency: 60 Hz
Removable Memory Card: SDItem: Building Diagnostic Infrared Camera
Field of View: 25 Degrees Horizontal x 19 Degrees VerticalFocus Method: Manual
Manufacturers Warranty Length: 2 yr.Visual Light Resolution: 3 MP
Alarm: yesMultiple Lens Option: Yes
Temp. Range (C): -20 Degrees to 120 DegreesIncludes: SD Memory Card, Rechargeable Battery, USB Cable, Power Adapter, ReportIR Software, Carrying Case and Instructions
IR Detector Resolution: 240 x 180 PixelsAmbient Temp. Range: 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
Data Logging: YesTemp. Accuracy: +/-2%
Display Size: 3.5"Focus Range: 0.4m to Infinity
Wireless: NoDisplay Resolution: 320 x 240 Pixels
Spectral Response: 7.5 to 13umPicture In Picture: Yes
Ambient Temp. Range (F): 5 Degrees to 122 DegreesThermal Resolution: 43,200 Pixels
NIST Certified: NoDrop Tested: 2m (6-1/2 ft.)
Country of Origin (subject to change): Estonia

Description

Building Diagnostic Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 248 Degrees , Temp. Range (C) - Infrared -20 Degrees to 120 Degrees , Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical, Focus Range - Infrared 0.40m to Infinity, Focus Method Manual, Thermal Sensitivity - IR Camera 45 mK, Detector Resolution - Infrared 240 x 180 Pixels, Display - IR Camera 3.5 In. Touch Screen Color LCD, Display Resolution - IR Camera 320 x 240 Pixels

Restrictions and Compliance

*3: Hazardous material

Reviews