KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E60 Infrared Camera, -4 to 1202F

FLIR| Zoro #: G2374906| Mfr #: FLIR E60

$6995.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: 3.5" (320 x 240) LCD touch screen
Thermal Sensitivity: 50 mK
Emissivity: Adjustable 0.10 to 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374906 Mfr #: FLIR E60
Display: 3.5" (320 x 240) LCD touch screenThermal Sensitivity: 50 mK
Emissivity: Adjustable 0.10 to 1.00Laser Sighting: Yes
File Formats: Radiometric JPGDisplay Type: Touch Screen LCD
Temp. Range (F): -4 Degrees to 1202 DegreesImage Frequency: 60 Hz
Removable Memory Card: SDItem: Infrared Camera
Field of View: 25 Degrees Horizontal x 19 Degrees VerticalFocus Method: Manual
Manufacturers Warranty Length: 2 yr.Visual Light Resolution: 3 MP
Alarm: yesMultiple Lens Option: Yes
Temp. Range (C): -20 Degrees to 650 DegreesIncludes: SD Memory Card, Rechargeable Battery, USB Cable, Power Adapter, ReportIR Software, Carrying Case and Instructions
IR Detector Resolution: 320 x 240 PixelsAmbient Temp. Range: 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
Data Logging: YesTemp. Accuracy: +/-2%
Display Size: 3.5"Focus Range: 0.4m to Infinity
Wireless: NoDisplay Resolution: 320 x 240 Pixels
Spectral Response: 7.5 to 13umPicture In Picture: Yes
Ambient Temp. Range (F): 5 Degrees to 122 DegreesThermal Resolution: 76,800 Pixels
NIST Certified: NoDrop Tested: 2m (6-1/2 ft.)
Country of Origin (subject to change): Estonia

Description

Thermal Imager, Temp. Range -4 Degrees to 1202 Degrees F (-20 Degrees to 650 Degrees C), IR Detector Resolution 320 x 240 (76,800) Pixels, Thermal Sensitivity 50 mK, Picture In Picture Yes, Laser Sighting Yes, Temp. Accuracy +/-2 Percent, Alarm Automatic Hot/Cold Detection, Isotherm (Above/Below/Interval), Visual Light Resolution 3 MP, Display 3.5 In. (320 x 240) LCD Touch Screen, Field of View 25 Degrees Horizontal x 19 Degrees Vertical, Removable Memory Card SD, File Formats Radiometric JPG

Restrictions and Compliance

*3: Hazardous material

Reviews