Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Firefighter Infrared Camera, -4to 1202F

  • Zoro #: G1458471
  • Mfr #: FLIR K55
Flir Firefighter Infrared Camera, -4to 1202F FLIR K55
Flir Firefighter Infrared Camera, -4to 1202F FLIR K55
$5,995.00
  • Promotion Restriction: Not eligible for promotion
  • Field of View: 51 Degrees Horizontal x 38 Degrees Vertical
  • Focus Method: Fixed
See full product details
This item ships free.

Flir #FLIR K55 Specifications

  • Zoro #: G1458471
  • Mfr #: FLIR K55
Promotion Restriction: Not eligible for promotion Field of View: 51 Degrees Horizontal x 38 Degrees Vertical
Focus Method: Fixed Display - IR Camera: 4.0 in Backlit Color LCD
Temp. Range (F): -4 Degrees to 1202 Degrees Frame Rate - IR Camera: 60 Hz
Detector Resolution - Infrared: 320 x 240 Pixels Focus Range - Infrared: 0.84m to Infinity
Display: 4" 320 x 240 LCD Spectral Response: 7.5 to 13um
Temp. Range (C): -20 Degrees to 650 Degrees Ambient Temp. Range (F): -4 Degrees to 185 Degrees
Display Resolution: 320 x 240 Pixels Thermal Sensitivity - IR Camera: 30
Display Resolution - IR Camera: 320 x 240 Pixels IR Detector Resolution: 320 x 240 Pixels
Temp. Accuracy (F): +/-7.2 Degrees Temp. Range (C) - Infrared: -20 Degrees to 650 Degrees
Picture In Picture: No Image Frequency: 60 Hz
Multiple Lens Option: No Special Features: FSX Enhancement, Easy-to-Use Even with Gloves On, In Camera Up to 5 Min. Video Storage, Manually Store 200 Images, IP67 Waterproof
Temp. Accuracy (F) - Infrared: +/-4% or +/-7.2 Degrees Whichever is Greater Thermal Sensitivity: 30 mK
Image Notation: Yes Display Type: Backlit LCD
Thermal and Visible Light Blending: No Alarm: yes
Temp. Accuracy: +/-4% Temp. Accuracy (C): +/-4 Degrees
Spectral Response - Infrared: 7.5 to 13.0um Emissivity: Fixed 0.95
Ambient Temp. Range: -20 Degrees to 85 Degrees C Articulating Lens: No
Item - Infrared Camera: Firefighter Infrared Camera Manufacturers Warranty Length: 2 yr Battery, 5 yr Product, 10 yr IR Detector
Field of View - IR Camera: 51.0 Degrees Horizontal x 38.0 Degrees Vertical Display Size: 4.0"
Focus Range: 0.84m to Infinity File Formats: JPEG, MPEG-4
Wireless: No Temp. Range (F) - Infrared: -4 Degrees to 1202 Degrees
Thermal And Visible Light Blending: No Removable Memory Card: No
Data Logging - Instrument: Yes Drop Tested: 2m
Thermal Resolution: 76,800 Pixels Laser Sighting: No
Item: Firefighter Infrared Camera Data Logging: Yes
Temp. Accuracy (C) - Infrared: +/-4.0% or +/-4.0 Degrees Whichever is Greater NIST Certified: No
Safety Rating: Designed to Meet NFPA 1801:2013, Power Supply Meets CE/EN/UL/CSA/PSE 60950-1 Includes: Hard Case, Thermal Imaging Camera (TIC), (2) Li-Ion Batteries, Carabiner Strap, Retractable Lanyard, Tabletop Charger w/Power Supply, USB Cable
Focus Distance - Infrared: Minimum of 0.84m Country of Origin (subject to change): Estonia
Feedback Help us improve our product information

Description

Firefighter Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 1202 Degrees , Temp. Range (C) - Infrared -20 Degrees to 650 Degrees , Field of View - IR Camera 51.0 Degrees Horizontal x 38.0 Degrees Vertical, Focus Distance - Infrared Minimum of 0.84m, Focus Method Fixed, Thermal Sensitivity - IR Camera 30, Detector Resolution - Infrared 320 x 240 Pixels, Display - IR Camera 4.0 in Backlit Color LCD, Display Resolution - IR Camera 320 x 240 Pixels, Data Logging - Instrument Yes

Restrictions and Compliance

Hazardous material

Reviews of Flir #FLIR K55