- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermal Imagers
- /
- Infrared Camera, 100, 14 Degrees to 302 Degrees F, Manual Focus, 3.0 in TFT Color LCD Display
Shop Alternate Products
This Product is Discontinued
Flir
Infrared Camera, 100, 14 Degrees to 302 Degrees F, Manual Focus, 3.0 in TFT Color LCD Display (Discontinued)
Mfr # FLIR C2
Zoro # G9786025
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (C) - Infrared -10 Degrees to 150 Degrees
- Temp. Range (F) - Infrared 14 Degrees to 302 Degrees
- IR Detector Resolution 80 x 60 Pixels
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
Customers Also Purchased
- Brand Flir
-
MFR #
FLIR C2
-
Zoro #
G9786025
- UPC # 845188010614
- Country of Origin Sweden
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 2 yr Parts and Labor, 10 yr Detector |
Display Size | 3.0" |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Camera | Infrared Camera |
Item | Infrared Camera |
Temp. Range (C) - Infrared | -10 Degrees to 150 Degrees |
Temp. Range (F) - Infrared | 14 Degrees to 302 Degrees |
IR Detector Resolution | 80 x 60 Pixels |
Temp. Accuracy (F) - Infrared | +/-2.0% or +/-3.6 Degrees Whichever is Greater |
Field of View | 45 Degrees Horizontal x 34 Degrees Vertical |
Thermal Resolution | 4800 Pixels |
Spectral Response - Infrared | 7.5 to 13.0um |
Focus Method | Manual |
Field of View - IR Camera | 45.0 Degrees Horizontal x 34.0 Degrees Vertical |
Focus Distance - Infrared | Minimum of 0.15 m |
Thermal Sensitivity - IR Camera | 100 mK |
Detector Resolution - Infrared | 80 x 60 Pixels |
Display - IR Camera | 3.0 in TFT Color LCD |
Display Resolution - IR Camera | 320 x 240 Pixels |
Ambient Temp. Range | 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C) |
Picture In Picture | No |
Data Logging | Yes |
Temp. Accuracy | +/- 2% |
Articulating Lens | No |
File Formats | jpg |
Temp. Range (F) | 14 Degrees to 302 Degrees |
Image Frequency | 9 Hz |
Removable Memory Card | No |
Frame Rate - IR Camera | 9 Hz |
Temp. Accuracy (C) - Infrared | +/-2.0% or +/-2.0 Degrees Whichever is Greater |
Data Logging - Instrument | Yes |
Alarm | No |
Focus Range - Infrared | 0.15m to Infinity |
NIST Certified | No |
Ambient Temp. Range (F) | 5 Degrees to 122 Degrees |
Display | 3" TFT Color LCD |
Spectral Response | 7.5 to 13um |
Emissivity | Adjustable 0.10 to 1.00 |
Laser Sighting | No |
Image Notation | No Notation |
Display Type | TFT Color LCD |
Wireless | No |
Drop Tested | Not Tested |
Includes | Power Supply/Charger with (4) Plugs, Rechargeable Battery, USB Cable, Manual |
Focus Range | 0.25m to Infinity |
Thermal And Visible Light Blending | Yes |
Special Features | MSX Image Enhancement, Mobile App |
Thermal Sensitivity | 100 mK |
Multiple Lens Option | No |
Thermal and Visible Light Blending | Yes |
Visual Light Resolution | 0.3 MP |
Description
Infrared Camera, Temp. Range (F) - Infrared 14 Degrees to 302 Degrees , Temp. Range (C) - Infrared -10 Degrees to 150 Degrees , Field of View - IR Camera 45.0 Degrees Horizontal x 34.0 Degrees Vertical, Focus Distance - Infrared Minimum of 0.15 m, Focus Method Manual, Thermal Sensitivity - IR Camera 100 mK, Detector Resolution - Infrared 80 x 60 Pixels, Display - IR Camera 3.0 in TFT Color LCD, Display Resolution - IR Camera 320 x 240 Pixels, Data Logging - Instrument Yes, Wireless No
Documents & Resources
- Hazardous material