KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

H-Series Tactical Carrying Case

FLIR| Zoro #: G1055957| Mfr #: 4115397

$99.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 4-1/2
Chest Size (In.): N/A
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055957 Mfr #: 4115397
Width (In.): 4-1/2Chest Size (In.): N/A
Color: BlackClosure: Clip/Zipper
Number of Pockets (Inside): 1Size: Standard
Includes: Shoulder StrapItem: Carrying Case
For Use With: Flir H-Series Thermal Imaging CamerasFeatures: Padded Center Compartment, Padded Outer Pockets
Number of Pockets (Outside): 4Length (In.): 11
Material: Nylon FabricSub-Category: Assorted Pouches
Country of Origin (subject to change): United States

Description

Carrying Case, Size Standard, Color Black, Material Nylon Fabric, Chest Size (In.) N/A, Length (In.) 11, Width (In.) 4-1/2, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Clip/Zipper Closure, For Use With Flir H-Series Thermal Imaging Cameras, Features Padded Center Compartment, Padded Outer Pockets, Includes Shoulder Strap

Reviews