Flir
Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 2732 Degrees F
- Zoro #: G6619267
- Mfr #: FLIR T530-14
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Infrared Camera
- Temp. Range (F) - Infrared: -4 Degrees to 2732 Degrees
- Temp. Range (C) - Infrared: -20 Degrees to 650 Degrees
- Temp. Accuracy (F) - Infrared: +/-2.0% or +/-3.6 Degrees Whichever is Greater
- Temp. Accuracy (C) - Infrared: +/-2.0 Degrees
- Data Logging - Instrument: Yes
- Display - IR Camera: 4.0 in Touch Screen Color LCD
$12,482.57
Subtotal: $12,482.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F FLIR K53
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F TG267
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F FLIR K33
- FLIR Infrared Camera, 3.0 in TFT Color LCD, -4 Degrees to 482 Degrees F ETS320
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -4 Degrees to 1202 Degrees F FLIR T530-NIST
- FLIR Thermometer IR Waterproof IR320
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -10 Degrees to 1000 Degrees F FLIR T840-42-14
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -10 Degrees to 1000 Degrees F FLIR T840-24-14-42
- FLIR Infrared Camera, 4.0 in Touch Screen Color LCD, -10 Degrees to 1000 Degrees F FLIR T840-24-42
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1200 Degrees F, Single Dot Laser Sighting 42510A-NIST
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester IR1KIT
- Flir Infrared Thermometers