customer-service Help
Flir

Power Clamp, LCD, 600 kW, 600 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source

Flir Power Clamp,  LCD,  600 kW,  600 A,  CAT IV-600V Safety Rating,  (6) AAA Batteries Power Source CM82
Hover or click to zoom Tap to zoom
$325.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Power Clamp
  • Max. Watts: 600 kW
See full product details
This item ships free.

Total: $325.99

Flir #CM82 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Power Clamp
  • Max. Watts: 600 kW
  • Max. AC Amps: 600
  • Max. DC Volts: 1,000
  • Safety Rating: CAT IV-600V
  • Power Source: (6) AAA Batteries
  • Display: LCD
  • Jaw Opening: 1.45 in
  • Max. DC Amps: 600
  • Max. AC Volts: 1,000
  • Voltage Accuracy: AC +/-1%, DC +/-0.7%
  • Current Accuracy: +/-2.0%
  • Calibration Frequency: 50/60Hz
  • Max. Resistance: 100k
  • Peak Capture: Yes
  • Calibration Certificate: Available Separately
  • Crest Factor: 2 to 3
  • Power Accuracy: +/-3%
  • Includes: Battery and Instructions, CAT IV Silicone Test Leads
  • Counts: 4,000
  • True RMS: Yes
  • Power Factor: Yes
  • Data Logging: No
  • Manufacturers Warranty Length: Limited Lifetime
  • Special Features: Harmonics (1-25), Phase Rotation, Power, Power Factor, Total Harmonics Distortion, VFD Mode, Work Lights
  • Operating Temp. Range: 32 to 122 Degrees F (0 to 50 Degrees C)
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Power Clamp, Max. Watts 600 kW, Power Accuracy +/-3 Percent, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.0 Percent, Max. AC Volts 1,000, Max. DC Volts 1,000, Voltage Accuracy AC +/-1 Percent, DC +/-0.7 Percent, Power Factor Yes, Jaw Opening 1.45 in, True RMS Yes, Data Logging No, Display LCD, Safety Rating CAT IV-600V, Available Separately Calibration Certificate, Includes CAT IV Silicone Test Leads, Battery and Instructions, Manufacturers Warranty Length Limited Lifetime

Reviews of Flir #CM82