Flir
TRMS Power Clamp, LCD, 600 kW, 600 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source
- Zoro #: G5245965
- Mfr #: CM83
Tap to zoom
Hover or click to zoom
$387.99
- Promotion Restriction: Not eligible for promotion
- Item: TRMS Power Clamp
- Max. Watts: 600 kW
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $387.99
Flir #CM83 Specifications
- Zoro #: G5245965
- Mfr #: CM83
- Promotion Restriction: Not eligible for promotion
- Item: TRMS Power Clamp
- Max. Watts: 600 kW
- Max. AC Amps: 600
- Max. DC Volts: 1,000
- Safety Rating: CAT IV-600V
- Power Source: (6) AAA Batteries
- Display: LCD
- Jaw Opening: 2 in
- Max. DC Amps: 600
- Max. AC Volts: 1,000
- Current Accuracy: +/-2.8%
- Calibration Frequency: 50/60Hz
- Max. Resistance: 100K
- Manufacturers Warranty Length: Limited Lifetime
- Peak Capture: Yes
- Power Factor: Yes
- True RMS: Yes
- Operating Temp. Range: 32 to 122 Degrees F
- Counts: 4,000
- Special Features: Total Harmonics Distortion
- Includes: Battery and Instructions, Test Leads
- Country of Origin (subject to change): Taiwan, Province of China
Description
TRMS Power Clamp, Max. Watts 600 kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max. AC Volts 1,000, Max. DC Volts 1,000, Power Factor Yes, Jaw Opening 2 in, True RMS Yes, Display LCD, Safety Rating CAT IV-600V, Includes Battery and Instructions, Test Leads, Manufacturers Warranty Length Limited Lifetime
Reviews of Flir #CM83
Explore more
- FLIR Clamp Meter, LCD, 3,000 A, 7.0 in (178 mm) Jaw Capacity, Cat IV 600V Safety Rating CM57
- FLIR Clamp Meter, Backlit LCD, 3,000 A, 4.5 in (114 mm) Jaw Capacity, Cat IV 600V Safety Rating CM57-NIST
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating CM46
- FLIR TRMS Clamp Meter, LCD, 1,000 A, CAT IV-600V Safety Rating, (6) AAA Batteries Power Source CM78-NIST
- FLIR COMMERCIAL SYSTEMS, INC Extech Mini Clamp Meter, Green/Orange NIST Certified 380941-NIST
- TRIPLETT Triplett 9325-NIST 1000A TRMS Clamp Mete 9325-NIST
- PCE INSTRUMENTS Digital Multimeter Current Clamp, with Bluetooth PCE-DC 50
- FLIR Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT IV 300V Safety Rating CM46-NIST
- FLUKE Replacement for Fluke 773 773 FLUKE
- Flir Clamp On Power Meters