KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Buffing Ball, 2 In Dia., 8 In L Shaft

FLITZ PREMIUM POLISHING PRODUCTS| Zoro #: G1794992| Mfr #: 10250

$30.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Buffing Ball
Material: Felt
Size: 2 x 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1794992 Mfr #: 10250
Item: Buffing BallMaterial: Felt
Size: 2 x 10"Pile Thickness (In.): 2.5
Package Quantity: 1Application: For Cleaning and Polishing, Fits Any 3/8" Drill or Air Tool, 8"L Shaft
Country of Origin (subject to change): United States

Description

Buff-Ball, 2 x 10, Pile Thickness 2.5 In, Fabric

Reviews