SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

General Purpose Cleaners, Bucket

FLITZ PREMIUM POLISHING PRODUCTS| Zoro #: G2385826| Mfr #: MPJS 21502

$89.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recommended Dilution: Ready to UseFragrance: UnscentedIncludes: Buff Ball, Polish Paste, Granite Wax Bottle, Tarnish Remover, Stainless Stell Polish and Cleaner Bottles, Microfiber Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385826 Mfr #: MPJS 21502
Recommended Dilution: Ready to UseFragrance: Unscented
Includes: Buff Ball, Polish Paste, Granite Wax Bottle, Tarnish Remover, Stainless Stell Polish and Cleaner Bottles, Microfiber ClothContainer Type: Various
Size: VariousSub-Category: General Purpose Cleaners
Item: Cleaning KitCountry of Origin (subject to change): Multiple

Description

Cleaning Kit, Size Various, Recommended Dilution Ready to Use, Container Type Various, Fragrance Unscented, Includes Buff Ball, Polish Paste, Granite Wax Bottle, Tarnish Remover, Stainless Stell Polish and Cleaner Bottles, Microfiber Cloth

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews