KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Agricultural Sprayer Pump, 3/8 Hose Barb

FLOJET| Zoro #: G1930187| Mfr #: LF182201D

$73.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Electric Sprayer Pump
Type: Diaphragm
Prime in Feet: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930187 Mfr #: LF182201D
Item: Electric Sprayer PumpType: Diaphragm
Prime in Feet: 3Body Material: Polypropylene
Pressure Switch: Operates on DemandPressure On: 20
Motor Type: TENVLength (In.): 6.37
Width (In.): 3.94Pressure Off: 35
Diaphragm Material: Santoprene(R)Check Valve: Viton(R)
Self-Priming: YesInlet/Outlet (In.): 3/8 HB
GPM Max.: 1.0Diaphragm Design: 2 Piston
Max. Pressure (PSI): 35Voltage: 12VDC
Fuse Amps: 2.5AGPM @ 0 PSI: 1.0
Max. Temp. (F): 140Height (In.): 2.38
Country of Origin (subject to change): China

Description

Agricultural Sprayer Pump, Electric, Voltage 12 VDC, Connection Type/Size 3/8 Hose Barb In, Body Material Polypropylene, Diaphragm Material Santoprene, Check Valve Viton, 1 GPM Max, 2.5 Fuse Amps, Pressure Off 35, Prime in Feet 2.5, Self-Priming, Max Temp 110 F, Height 2.38 In, Length 6.37 In, Width 3.94 In

Reviews