1/2" Polypropylene Air Double Diaphragm Pump 5 GPM 120F

FLOJET| Zoro #: G0857202| Mfr #: G573215Z

$177.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet Size: 1/4" Barb
Connection Style: Hose Barb
Max. Flow GPM: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857202 Mfr #: G573215Z
Air Inlet Size: 1/4" BarbConnection Style: Hose Barb
Max. Flow GPM: 5Valve Type: Ball
Body Material: PolypropyleneOperation Type: Air Operated
Height: 5-3/4"Self-Priming Dry: 15 ft.
Length: 4-1/2"Check Seat Material: Viton(R)
Diaphragm Material: Viton(R)Max. Dia. Solids: 1/8"
Manufacturers Warranty Length: 1 yr.Manifold Connection: Single
Max. Temp.: 120 Degrees FMax. Operating Pressure: 80 psi
Self-Priming Wet: 20 ft.Inlet/Outlet Size: 1/2"
Item: Double Diaphragm PumpWidth: 3-1/4"
Ball Material: Viton(R)Country of Origin (subject to change): China

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Polypropylene, Inlet/Outlet Size 1/2 In., Connection Style Hose Barb, Air Inlet Size 1/4 In. Barb, Max. Flow GPM 5, Max. Operating Pressure 80 psi, Max. Temp. 120 Degrees F, Diaphragm Material Viton(R), Ball Material Viton(R), Check Seat Material Viton(R), Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 4-1/2 In., Width 3-1/4 In., Height 5-3/4 In., Self-Priming Dry 15 ft., Self-Priming Wet 20 ft.

Reviews