Duplex Diaphragm Industrial Pump 115V 60 PSI

FLOJET| Zoro #: G0492554| Mfr #: D3835H5011A

$171.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492554 Mfr #: D3835H5011A
Voltage: 115Body Material: Polypropylene
Self-Priming: YesItem: General Industrial Pump
Prime in Feet: 8Type: Duplex Chamber Diaphragm
Diaphragm Material: EPDMCheck Valve: Santoprene
Max. Operating PSI: 60Pressure On: 40
Pressure Off: 60Country of Origin (subject to change): Mexico

Product Description

General Industrial Pump, Duplex Chamber Diaphragm, Diaphragm Material EPDM, Check Valve Santoprene, Flow 2.2 GPM, Connection Type/Size 3/8 FNPT In, Voltage 115, Max Operating PSI 100, Pressure On 40, Pressure Off 60, Prime in Feet 8, Self-Priming, Height 3.63 In, Length 7.65 In, Width 3.24 In

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.