Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/2" Polypropylene Triple Chamber Diaphragm Pump 115V

  • Zoro #: G4444119
  • Mfr #: 03626049C

$210.16

Details
  • Check Valve: EPDM
  • Pressure On: 30
  • Includes: Diaphragm Pump
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Flojet #03626049C Specifications

  • Zoro #: G4444119
  • Mfr #: 03626049C
Check Valve: EPDM Pressure On: 30
Includes: Diaphragm Pump Width: 6"
Type: Triple Chamber Diaphragm Body Material: Polypropylene
Diaphragm Material: Santoprene Length: 9"
Pressure Off: 40 Voltage: 115
Flow: 3.5 gpm Standards: NSF
Fuse Amps: 3A Prime in Feet: 9
Item: Diaphragm Pump Max. Operating PSI: 40
Height: 4-3/4" Self-Priming: Yes
Inlet/Outlet: 1/2" HB Country of Origin (subject to change): China

Description

Since diaphragm pumps can handle a mixture of air and liquid, they won't get stuck as often as non-self-priming pumps. Take a look at the features for this Diaphragm Pump : VOLTAGE: 115, BODY MATERIAL: Polypropylene, LENGTH: 9"

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Flojet #03626049C