This item is Discontinued.

Flomec Flowmeter, Turbine, 1 In FNPT G2A10N09GMA

Flowmeter, Turbine, 1 In FNPT (Discontinued)

  • Mfr # G2A10N09GMA
  • Zoro # G2839602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2A10N09GMA
Zoro #
G2839602
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in
Fitting Size (In.)
1

Details

Item
Electronic Flowmeter
Housing Material
Aluminum
Type
Turbine
Flow Material
Fuels, Lubricants, Petroleum Products
Connection Type
FNPT
Max. Pressure
300 psi
Max. Viscosity
530 SUS
Wetted Materials
316 Stainless Steel, Aluminum, Ceramic, PVDF, Tungsten Carbide
Frequency Range (Hz)
47 to 470
Flow Range
5 to 50 gpm
Fluid Temp. Range
0 Degrees to 140 Degrees F
Repeatability
0.10%
Ambient Temperature
14 to 140 Degrees F
Includes
2 Lithium Batteries
Display Type
Standard LC Display
Power Requirement
2 Lithium Batteries
Strainer
55 Mesh
Rotor Type
PVDF
Accuracy (%)
+/-1
Fitting Type
FNPT
Fluid Temp. Range (Deg. C)
-10 to 160
Pressure Rating (PSI)
300
Typical K Factor
565 Pulses Per Gallon
Agency Compliance
FM, CUL, CE, EX, ATEX
Fluid Temp. Range (Deg. F)
14 to 140
Sensor Type
Magnetic

Description

Electronic Flowmeter, Connection Size 1 in, Connection Type FNPT, Housing Material Aluminum, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.