This item is Discontinued.

Flomec Flowmeter, Turbine, 1 In FNPT G2P10N09GMA

Flowmeter, Turbine, 1 In FNPT (Discontinued)

  • Mfr # G2P10N09GMA
  • Zoro # G0749332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2P10N09GMA
Zoro #
G0749332
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in
Fitting Size (In.)
1

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
PVDF
Flow Material
Chemicals
Connection Type
FNPT
Max. Pressure
100 psi
Max. Viscosity
530 SUS
Wetted Materials
Ceramic, Fluorocarbon, PVDF
Frequency Range (Hz)
45 to 450
Flow Range
5 to 50 gpm
Fluid Temp. Range
0 Degrees to 140 Degrees F
Power Requirement
2 Lithium Batteries
Pressure Rating (PSI)
100
Display Type
Standard LC Display
Strainer
55 Mesh
Fluid Temp. Range (Deg. F)
14 to 140
Agency Compliance
FM, CUL, CE, EX, ATEX
Fluid Temp. Range (Deg. C)
-10 to 60
Rotor Type
PVDF
Accuracy (%)
+/-1
Includes
2 Lithium Batteries
Ambient Temperature
14 to 140 Degrees F
Fitting Type
FNPT
Typical K Factor
540 Pulses Per Gallon
Repeatability
0.10%
Sensor Type
Magnetic

Description

Electronic Flowmeter, Connection Size 1 in, Connection Type FNPT, Housing Material PVDF, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.