This item is Discontinued.

Flomec Flowmeter, Turbine, 1 In FNPT G2S10N09GMA

Flowmeter, Turbine, 1 In FNPT (Discontinued)

  • Mfr # G2S10N09GMA
  • Zoro # G0364016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2S10N09GMA
Zoro #
G0364016
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in
Fitting Size (In.)
1

Details

Item
Electronic Flowmeter
Type
Turbine
Housing Material
Stainless Steel
Flow Material
Chemicals, Fuels, Lubricants, Oil, Petroleum Products, Water
Connection Type
FNPT
Max. Pressure
1,500 psi
Frequency Range (Hz)
47 to 470
Max. Viscosity
530 SUS
Wetted Materials
316 Stainless Steel, Ceramic, PVDF, Tungsten Carbide
Flow Range
5 to 50 gpm
Fluid Temp. Range
0 Degrees to 140 Degrees F
Fluid Temp. Range (Deg. F)
14 to 140
Power Requirement
2 Lithium Batteries
Accuracy (%)
+/-1
Sensor Type
Magnetic
Pressure Rating (PSI)
1500
Includes
2 Lithium Batteries
Strainer
55 Mesh
Typical K Factor
565 Pulses Per Gallon
Display Type
Standard LC Display
Rotor Type
PVDF
Ambient Temperature
14 to 140 Degrees F
Fluid Temp. Range (Deg. C)
-10 to 160
Repeatability
0.10%
Fitting Type
FNPT
Agency Compliance
FM, CUL, CE, EX, ATEX

Description

Electronic Flowmeter, Connection Size 1 in, Connection Type FNPT, Housing Material Stainless Steel, Output Type -, Display Type Standard LC Display

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.