Floodmaster
Detection/Alarm Shutoff System, 120VAC
Mfr # RS-094-3/4-MK1
Zoro # G3782751
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Connection Type NPT
- Material Brass Valve, High Impact ABS
- Number of Sensors 1
- Max. Pressure 600 psi
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 600 psi RS-092-1/2-MK2
- FLOODMASTER Water Alarm with Security System Tie In RS-096
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC RS-092-1/2-MK1
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC RS-094-3/4-MK6
- FLOODMASTER Battery Operated Water Alarm System RS-095
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC RS-080-3/4
- FLOODMASTER Detection and Alarm Shutoff System, 24VAC RS-090-E
- WINLAND ELECTRONICS Winland® Water Detection, Surface Sensor, Supervised W-S-S
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor W-UC-U
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve CS-2
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC RS-094-1/2
- Floodmaster Water Detectors