
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP-752
Zoro #
G9416990
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4-7/8"
Min Hose Size
3/8"
Details
Item
Mini Angle Die Grinder
Duty
Heavy Duty
HP
1/3 HP
Free Speed
22,000 rpm
Air Inlet
1/4" NPT
Description
Mini Angle Die Grinder, 1/4 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.