This item is Discontinued.

No Product Image Available

Loedin 8.5EEE Black, PR (Discontinued)

  • Mfr # FS2024
  • Zoro # G7832461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2024
Zoro #
G7832461
UPC #
690774467446
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
EEE

Details

Color
Black
Material
Upper: Tumbled Full-Grain Leather; Lining: Micro Fiber Suede; Insole: Comfort Gel Footbed with Full Length EVA Core; Outsole: KORE Dual Density Outsole with EVA Cushion Midsole, Slip-Resistant Rubber Heel and Forefoot Outsole Pads
Gender
Men's
Toe Type
Steel
Footwear Style
Wing Tip
Closure Type
Lace Up
Item
Footwear

Description

Footwear, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.