This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 10, XW, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 10, XW, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331375
UPC #
690774164383
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
XW
Heel Height
Less Than 1/2 in
Footwear Size
10
Width
XW
Size (PRINT)
10

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Footwear Style
Oxford Shoe
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
TPU
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Insole System
Full Sock
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Construction Type
Injected
Non-Marking Sole
No
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Metal Chip Resisting Sole
No
Insulated
No
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Sole Pattern
Textured
Upper Material
Leather
Resists
Impact/Compression
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Direct Attached
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Gender (PRINT)
Women's
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.