Flotec
1/3 HP 1-1/2" Sump Pump 115V
- Zoro #: G7206221
- Mfr #: FPZS33T
Hover or click to zoom Tap to zoom
Key Features
- Cord Length: 8 ft.
- Discharge NPT: 1-1/2"
- Housing Material: Thermoplastic
- HP: 1/3
- Hz: 60
- Max. Temp.: 70 Degrees F
- Voltage: 115V
- Phase: single
$114.99
Subtotal: $114.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FLOTEC 1/2 HP 1-1/2" F Sump Pump 115V E50VLT
- FLOTEC 1/3 HP 1-1/2" F Sump Pump 115V FPCI5050
- FLOTEC 1/2 HP 1-1/2" Sump Pump 115V FPZS50T
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Vertical Switch, 0.5HP 115V FPZT7350
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V FPZS33V
- FLOTEC 3/4 HP 1-1/4" M Sump Pump, SS, 115V, 3/4HP 115V FPSS5700A
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V Piggyback 140-0029
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V Vertical M55
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC None 3YU65
- TSURUMI 1/2 HP 2" Stainless Steel Dewatering Pump, 1/2 HP 115V 50SQ2-2.4S-61 (115V)
- LITTLE GIANT 6-CIA-ML 115V 1/3 HP 1-1/2 Submersible Sump Pump 506160
- Flotec Submersible Sump Pumps