Flotec
Sink Drain Pump System, 1/3 HP, 115V
Mfr # FPZS33LTS
Zoro # G9908967
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Thermoplastic
- Voltage 115
- HP 1/3 hp
- Phase 1
- Outlet 1-1/2" FNPT
Explore More Products
- LITTLE GIANT PUMP Wastewater Removal Sys 506065
- LIBERTY PUMPS Pump Power Cord K001140
- LIBERTY PUMPS Crawl Space System, 1/3 HP, 115V CSP-237
- PENTAIR WATER Mp 1/3Hp Sump Pump 176953
- JACKEL 18 in. W X 22 in. D Round Sump Basin SF20
- HARTELL Laundry Tray/Sink Pump System, 1/3 HP LTS-1
- WAYNE WATER SYSTEMS Sump Pump 1 Hp Float CDU1000
- ZOELLER Sump Basin Cover, Height 1 In 17-0807
- LIBERTY PUMPS Sink Pump System 404L
- HARTELL Laundry Tray/Sink Pump System, 1/4 HP LTP-1
- ZOELLER Poly Synthetic Fiber Extension Basin 31-1473
- Flotec Sump Pump Systems & Basins