Shop Alternate Products
This Product is Discontinued
Flow Wall
Cabinet Storage Center, Charcoal, Espresso (Discontinued)
Mfr # FCS-72W-JC04E
Zoro # G3471240
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cabinet Style Modular
- Overall Width 144 in
- Overall Depth 16 in
- Overall Cabinet Width 36"
- Material Pressboard
Customers Also Purchased
- Brand Flow Wall
-
MFR #
FCS-72W-JC04E
-
Zoro #
G3471240
- UPC # 185376871147
- Country of Origin China
- Category Modular Storage Systems
Dimensions
Overall Width | 144 in |
Overall Depth | 16 in |
Overall Cabinet Width | 36" |
Overall Height | 72 in |
Overall Cabinet Height | 72" |
Tall Cabinet Size (H x W x D) | 72 in x 24 in x 16 in |
Panel (H x W) | 12 in x 48 in, 12 in x 96 in |
Tall Cabinet Size | 24 W in x 16 D in x 72 H in |
Panel Size | 48 W in x 12 H in x 3/4 D in, 96 W in x 12 H in x 3/4 D in |
Overall WxD | 144 in x 16 in |
Details
Cabinet Style | Modular |
Item - Modular Storage Units | Cabinet Storage Center |
Material | Pressboard |
Work Surface Material | Laminate |
Color | Brown |
Cabinet Color | Espresso |
Number of Drawers | 0 |
Number of Shelves | 0 |
Shelf Material | Steel |
Item | Cabinet Storage Center |
Number of Shelving Units | 0 |
Cabinet Material | Press Board |
Includes | (1) Box of 24 sq. ft. Panels, (1) Box of 48 sq. ft. Panels |
Number of Lower Cabinets | 0 |
Overall Number of Cabinets | 4 |
Number of Wardrobe Lockers | 0 |
Panel Color | Espresso |
Hardware | Included |
Number of Tall Cabinets | 4 |
Panel Material | PVC |
Number of Panels | 12 |
Number of Upper Cabinets | 0 |
Number of Cabinet Shelves | 4 |
Total Number of Shelves | 4 |
Lock Type | No Lock |
Cabinet Material Finish | Laminate |
Frame Material | Pressboard |
Modular Package Type | Tall Cabinet Storage Set |
Maximum Shelf Load Capacity | 50 lb |
Modular Components Included | Slatwall, Tall Cabinets |
Total Number of Cabinets | 4 |
Pegboard Material | Not Applicable |
Product Type | Tall Cabinet Storage Set |
Description
Cabinet Storage Center, Modular Package Type Jumbo Cabinet Storage Center, Cabinet Material Press Board, Color Brown, Number of Drawers 0, Modular Components Included Slatwall, Tall Cabinets, Number of Panels 12, Number of Tall Cabinets 4, Number of Wardrobe Lockers 0, Overall Depth 16 in, Overall Height 72 in, Overall Width 144 in, Total Number of Cabinets 4, Work Surface Material Laminate, Cabinet Material Finish Laminate, Lock Type No Lock, Maximum Shelf Load Capacity 50 lb
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov