40 W Replacement Blacklight Bulb Retrofit Kit

FLOWTRON| Zoro #: G0701775| Mfr #: RK 60

$44.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 40W Ultraviolet Retrofit Kit
Item: Blacklight Retrofit Kit w/4LV44 Bulb
Country of Origin (subject to change): Korea, Republic of
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701775 Mfr #: RK 60
Type: 40W Ultraviolet Retrofit KitItem: Blacklight Retrofit Kit w/4LV44 Bulb
Country of Origin (subject to change): Korea, Republic of

Description

Replacement Blacklight Bulb Retrofit Kit, Includes Bracket With Pre Wired Socket Attached, 4LV44 40 Watt Bulb, 2 Phillips Head Screws, Foam Pad With Adhesive Backing, Replaces BF60 Bulb

Reviews