Electronic Fly Killer Sconce, 80 W, Cream

FLOWTRON| Zoro #: G0809261| Mfr #: FC4800

$217.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coverage (Square-Ft.): 1200Depth (In.): 5-1/2Includes: Fly Sex Pheromone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809261 Mfr #: FC4800
Coverage (Square-Ft.): 1200Depth (In.): 5-1/2
Includes: Fly Sex PheromoneCharacteristics: Cream Cover
Total Lamp Watts: 80Number of Lamps: 2
Type: Sconce, IndoorVoltage: 120
Mounting: WallApplication: Agri Business/Commercial/Industrial
Height (In.): 14-3/4Width (In.): 16
Item: Electronic Fly KillerCountry of Origin (subject to change): United States

Description

Flowtron Galaxie Fly Trap Wall Sconce, 80W, Beige

  • Electronic Fly Killer
  • Indoor Wall Sconce
  • 120V
  • Uses 2 lamps (Total Lamp Watts - 80W)
  • 1,200 sq. ft. Coverage
  • Wall Mount
  • 14.75" x 16" x 5.5"
  • Beige
  • Includes Fly Sex Pheromone
  • Application Agri Business/Commercial/Industrial

Reviews