Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Insect Killer, 120 Watt

FLOWTRON | Zoro #: G0913927 | Mfr #: FC7800B

$ 297.57 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0913927 Mfr #: FC7800B
Width (In.): 15 Mounting: Wall
Coverage (Square-Ft.): 2000 Application: Agri Business/Commercial/Industrial
Number of Lamps: 3 Total Lamp Watts: 120
Includes: Fly Sex Pheromone Type: Indoor Use Only
Height (In.): 25-3/4 Depth (In.): 5
Item: Insect Killer Voltage: 120
Country of Origin (subject to change): United States

Description

Choose from hundreds of basic, efficient insect killers and other bug solutions at Zoro. Take a look at the features for Flowtron Insect Killer. Type: Indoor Use Only, Voltage: 120.

Reviews