Insect Killer, 120 Watt

FLOWTRON| Zoro #: G0808893| Mfr #: FC8800C

$320.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 12-3/8Coverage (Square-Ft.): 2000Includes: Fly Sex Pheromone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808893 Mfr #: FC8800C
Depth (In.): 12-3/8Coverage (Square-Ft.): 2000
Includes: Fly Sex PheromoneAcres: 2
Total Lamp Watts: 120Number of Lamps: 3
Type: Indoor and Outdoor UseVoltage: 120
Mounting: Wall or HookApplication: Agri Business/Commercial/Industrial
Height (In.): 28-1/2Width (In.): 12-3/8
Item: Insect KillerCountry of Origin (subject to change): United States

Description

Flowtron Diplomat Fly & Mosquito Control, 120W, Indoor/Outdoor

  • Electronic Insect Killer
  • Commercial/Industrial/Agricultural
  • 2,000 sq. ft. Coverage
  • 120W Blacklight
  • 29.5" x 15" x 14.75"
  • Indoor/Outdoor Use

Reviews