Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

40W Outdoor Only Electronic Insect Killer

  • Zoro #: G1663575
  • Mfr #: BK-40-D
$49.98
  • Type: Outdoor Use Only
  • Voltage: 120 V
  • Mounting: hook
See full product details
Orders over $75 ship free.

Flowtron #BK-40-D Specifications

  • Zoro #: G1663575
  • Mfr #: BK-40-D
Type: Outdoor Use Only Voltage: 120 V
Mounting: hook Depth (In.): 9 3/4 in
Coverage (Square-Ft.): 43,560 Total Lamp Watts: 40 W
Height (In.): 15 3/4 in Number of Lamps: 1
Characteristics: Waterproof Application: Residential
Item: Electronic Insect Killer Width (In.): 9 3/4 in
Acres: 1 Insect Control Type: Kills
Size: 9-3/4"L x 9-3/4"W x 16-1/2"H Targeted Insects: Mosquitoes
Indoor/Outdoor Usage: Outdoor Only Insect Group: Flying
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insect Killer, Type Outdoor Use Only, Application Residential, Voltage 120 V, Number of Lamps 1, Total Lamp Watts 40 W, Coverage (Square-Ft.) 43,560, Acres 1, Mounting Hook, Height (In.) 15 3/4 in, Width (In.) 9 3/4 in, Depth (In.) 9 3/4 in, Characteristics Waterproof

Reviews of Flowtron #BK-40-D