PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Insect Killer, 80 Watt

FLOWTRON| Zoro #: G1245815| Mfr #: BK-80-D

$66.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Mounting: hookWidth (In.): 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245815 Mfr #: BK-80-D
Voltage: 120Mounting: hook
Width (In.): 11Total Lamp Watts: 80
Application: ResidentialCoverage (Square-Ft.): 65,340
Number of Lamps: 2Height (In.): 17-3/4
Item: Insect KillerType: Outdoor Use Only
Characteristics: Lantern StyleDepth (In.): 11
Acres: 1-1/2Country of Origin (subject to change): United States

Description

Insect Killer, Electronic, Residential Lantern Style, Coverage 1 1/2 Acres, Black Light 80 Watts, Height 19 Inches, Width 11 1/4 Inches, Depth 11 1/4 Inches, Outdoor Only

Reviews