Insect Killer, 80 Watt

FLOWTRON| Zoro #: G0330845| Mfr #: FC7600

$277.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coverage (Square-Ft.): 1200Depth (In.): 5Includes: Fly Sex Pheromone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330845 Mfr #: FC7600
Coverage (Square-Ft.): 1200Depth (In.): 5
Includes: Fly Sex PheromoneTotal Lamp Watts: 80
Number of Lamps: 2Type: Indoor Use Only
Mounting: WallApplication: Agri Business/Commercial/Industrial
Voltage: 120Height (In.): 18
Width (In.): 15Item: Insect Killer
Country of Origin (subject to change): United States

Description

Flowtron Diplomat Fly Control, 80W, Indoor

  • Electronic Insect Killer
  • Commercial/Industrial Agri Business
  • 1,200 sq. ft. Coverage
  • 80W Total Blacklight Power
  • 18"x 15" x 5"
  • Indoor Use Only

Reviews