Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rust Preventative Spray Paint, 1Gal, Clear
  • Zoro #: G0186386
  • Mfr #: FF1GAL
$48.15 /ea

Order in multiples of 4

  • Coverage: 24 sq. ft.
  • Exposure Conditions: Interior/Exterior
  • Item: Rust Preventative Spray Paint
See full product details
Orders over $75 ship free.

Fluid Film #FF1GAL Specifications

  • Zoro #: G0186386
  • Mfr #: FF1GAL
Coverage: 24 sq. ft. Exposure Conditions: Interior/Exterior
Item: Rust Preventative Spray Paint Color: Clear
Application Temperature: 0 to 100 Degrees F Net Weight: 1 gal.
Base Type: Lanolin Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Rust Preventative Spray Paint, Color Clear, Coverage 24 sq. ft., Lanolin, Net Weight 1 gal., Exposure Conditions Interior/Exterior, Application Temperature 0 to 100 Degrees F

Reviews of Fluid Film #FF1GAL