Braided Connector, 3/4 MIPx3/4 FIPx18 L

FLUIDMASTER| Zoro #: G2347441| Mfr #: B3H18G

$12.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347441 Mfr #: B3H18G
Inner Core: EPDMMaterial of Construction: Stainless Steel Braided
Standards: IAPMO, NSF61Finish: Stainless steel
Application: Water HeaterOutlet (In.): 3/4
Item: Water ConnectorLength (In.): 18
Inlet Size (In.): 3/4Max. Working Pressure (PSI): 125
Operating Temp. (F): 40 To 180Nut Material: Brass
Outside Dia. (In.): 3/4Outlet Type: FIP
Inlet Type: MIPLength (In.): 18
Country of Origin (subject to change): China

Product Description

Water Connector, Material of Construction Stainless Steel Braided, Water Heater, Outside Dia. (In.) 3/4, 3/4, Inlet Type MIP, Outlet (In.) 3/4, FIP, Length (In.) 18, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 To 180, EPDM Inner Core, Brass Nut Material, Stainless Steel Finish, Standards IAPMO, NSF61, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.